The Cuff 10-2501 0.5 lbs Deluxe Ankle & Wrist Weight; Walnut
Mfr # 219786
Zoro # G603766881
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Cuff
- MFR # 219786
- Zoro # G603766881
- UPC # 714905005748
- Country of Origin China
- Category Exercise Equipment
Description
The Cuff Deluxe weight has all the features of the Cuff original weight PLUS an extra-long loop strap with extra hook tabs. The extra long loop strap allows for firm closure on the largest appendages and facilitates use on larger areas such as the thigh. This extra long strap assures a secure and comfortable fit even during the most strenuous exercise program. The Cuff Deluxe weight features heavy-duty materials and double-stitching throughout. The extra hook tabs add additional fastening points and prevent extra-long straps from dangling. The Cuff Deluxe exercise weights are color-coded, marked with both pounds and kilograms and have grommets for hanging on any peg-board weight rack.
Features- Deluxe Ankle & Wrist Weight
- Perfect for clinic and home use
- Heavy-duty materials and double-stitching throughout
- Color: Walnut
- Capacity: 0.5 lbs
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pilot Valve (22-0346)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- MTD Pulley (756-0634)
- A.R. NORTH AMERICA Oil Pump, 16oz, PK12 (AR64516C)
- THE CUFF The Cuff 10-2518 20 lbs Deluxe Ankle & Wrist Weight; Blue (225995)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Yellow, 6 Yard Roll/Box (10-1000)
- FABRICATION ENTERPRISES CanDo® Door Nub Anchor with Loop For Exercise Band/Tubing, 10 Each (10-5320-10)
- SERENELIFE Smart Stationary Exercise Bike (SLXB18)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP Dip Stand Heavy Duty Dip Stand (BMP Dip Stand)
- FLOTOOL FloTool 11909/11905 Rhino Ramp, 12,000 lb Weight Capacity, Plastic (11909/11905)
- The Cuff Exercise Equipment