Shop All Books
The Critical Thinking Co
Reading Detective® Rx, Grade 6-12
Mfr # 01511BBP
Zoro # G7554960
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 11-18 Years
- Includes 1 book
- Color Multi
- Recommended Grade Grade 6-12
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 01511BBP
- Zoro # G7554960
- Country of Origin United States
- Category Books
Details
Recommended Age | 11-18 Years |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 6-12 |
Material | Paper |
Description
These highly-effective, literature-based critical thinking activities develop the analysis, synthesis, and vocabulary skills students need for exceptional reading comprehension. This 192-page activity book is especially effective at helping underperforming students in Grades 6-12+ understand challenging critical reading concepts such as making inferences, drawing conclusions, determining cause and effect, using context clues to define vocabulary, and making predictions and generalizations.
Students read and analyze short literature passages and stories that include fiction and nonfiction genres. Then they answer multiple-choice and short-response questions, citing sentence evidence to support their answers. Concepts and skills covered include:
Literary Analysis Skills
• Define vocabulary using context clues
• Recognize figurative language
• Identify main idea, supporting details, and theme
• Recognize literary devices
• Identify story elements: theme, plot, setting, and characters
Reading Detective® Beginning includes the following genres:
Award-Winning Literature Excerpts
• The House on Mango Street
• The Face on the Milk Carton
• Sarny
• River
• Out of the Dust
• Sing Down the Moon
• Call of the Wild
Stories and Articles
• Mystery
• Humor
• History
• Adventure
Nonfiction Topics
• Science
• Math
• Geography
• History
• Biography
• Inventions
• Sports
The Grades 6-12+ remedial (Rx) level is organized into single-skill units with a concluding mixed-skills unit and provides an introductory lesson for each skill. Rx activities are "prescriptive" to help under-performing students in Grades 6-12+ improve their comprehension skills. Reading level is Grades 4–6; story content is Grades 6+. Teaching Support includes pretests, post-tests, lesson guidelines, and answers with detailed evidence. Reading and literary analysis skills are based on grade-level standards.
Students read and analyze short literature passages and stories that include fiction and nonfiction genres. Then they answer multiple-choice and short-response questions, citing sentence evidence to support their answers. Concepts and skills covered include:
Literary Analysis Skills
• Define vocabulary using context clues
• Recognize figurative language
• Identify main idea, supporting details, and theme
• Recognize literary devices
• Identify story elements: theme, plot, setting, and characters
Reading Detective® Beginning includes the following genres:
Award-Winning Literature Excerpts
• The House on Mango Street
• The Face on the Milk Carton
• Sarny
• River
• Out of the Dust
• Sing Down the Moon
• Call of the Wild
Stories and Articles
• Mystery
• Humor
• History
• Adventure
Nonfiction Topics
• Science
• Math
• Geography
• History
• Biography
• Inventions
• Sports
The Grades 6-12+ remedial (Rx) level is organized into single-skill units with a concluding mixed-skills unit and provides an introductory lesson for each skill. Rx activities are "prescriptive" to help under-performing students in Grades 6-12+ improve their comprehension skills. Reading level is Grades 4–6; story content is Grades 6+. Teaching Support includes pretests, post-tests, lesson guidelines, and answers with detailed evidence. Reading and literary analysis skills are based on grade-level standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- ENCORE PACKAGING Floor Unit, Single Arm, 36" (EP-6220S-36)
- DACASSO Dacasso A1410 Black Bonded Leather Pencil Cup (A1410)
- TAPE LOGIC Tape Logic® Labels, "1.4 - Explosive - S 1", 4" x 4", Orange/Black, 500/Roll (DL5091)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Language Arts, Grade 5-12 (04601BBP)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Building Thinking Skills® Book, Level 3, Grade 7-12+ (05243BBP)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- THE CRITICAL THINKING CO Word Roots Book Level 2 (3752)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30" x 36" Red (3'SORP)
- The Critical Thinking Co Books