Shop All Toys & Games
The Critical Thinking Co
Mind Benders Verbal, Grades K-2
Mfr # 01302BBP
Zoro # G000936610
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Recommended Grade Grade K-2
- Material Paper
- Recommended Age 5-8 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 01302BBP
- Zoro # G000936610
- Country of Origin United States
- Category Toys & Games
Details
Includes | 1 Book |
Recommended Grade | Grade K-2 |
Material | Paper |
Recommended Age | 5-8 years |
Color | Multi |
Description
This 48-page book contains several of our verbal deductive thinking puzzles. Unlike our other Mind Benders products, these puzzles are read to students, so they develop the logic, listening, mental organization, and memory skills vital to achieving higher grades and top test scores in all subjects. These award-winning, fun puzzles are also great for developing real-life, problem-solving skills!
Students learn to carefully analyze each Mind Benders story and its clues, identifying logical associations between people, places, and things. The key is to make sure you get all the information out of each clue, by starting with the most obvious associations, then deducing the less obvious associations until everything finally fits together.
Step-by-step instructions and detailed answers are included. Puzzles increase in difficulty.
Students learn to carefully analyze each Mind Benders story and its clues, identifying logical associations between people, places, and things. The key is to make sure you get all the information out of each clue, by starting with the most obvious associations, then deducing the less obvious associations until everything finally fits together.
Step-by-step instructions and detailed answers are included. Puzzles increase in difficulty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Transparent Paperclip Dispenser with Magnetic Top, Small, Black, 12PK (010B)
- WESTERN PLASTICS Stretch Protectors (DP218)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- DIXON TICONDEROGA Ticondroga, TRI-WRITE TRIANGULAR PENCIL, HB #2, BLACK LEAD, YELLOW BARREL, DOZEN (13856)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- THE CRITICAL THINKING CO Balance Benders™ Level 1, Grades 4-12+ (06702BBP)
- MELISSA & DOUG Latches Wooden Learning Board (3785)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- TREASURE COVE Hobby Stick Horse with sound 12pk (CT15028768GNR)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- THE PUPPET CO Story Telling Puppets, Girl, Dark Skin Tone (001905)
- The Critical Thinking Co Toys & Games