Shop All Books
The Critical Thinking Co
Mind Benders Level 3, Grades 3-6
Mfr # 01333BBP
Zoro # G700936675
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Color Multi
- Material Paper
- Recommended Age 8-12 years
- Recommended Grade Grade 3-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 01333BBP
- Zoro # G700936675
- Country of Origin United States
- Category Books
Details
Includes | 1 Book |
Color | Multi |
Material | Paper |
Recommended Age | 8-12 years |
Recommended Grade | Grade 3-6 |
Description
This 48-page book contains several of our best-selling deductive thinking puzzles. It develops the logic, reading comprehension, and mental organization skills vital to achieving higher grades and top test scores in all subjects. These award-winning, fun puzzles are also great for developing real-life, problem-solving skills! Students learn to carefully analyze each Mind Benders story and its clues, identifying logical associations between people, places, and things. The key is to make sure you get all the information out of each clue, by starting with the most obvious associations, then deducing the less obvious associations until everything finally fits together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Language Arts, Grade 5-12 (04601BBP)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- THE CRITICAL THINKING CO Word Roots Book Level 2 (3752)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Building Thinking Skills® Book, Level 3, Grade 7-12+ (05243BBP)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- The Critical Thinking Co Books