Shop All Toys & Games
The Critical Thinking Co
Mind Benders® Level 1, Grades PreK-K
Mfr # 01328BBP
Zoro # G7556729
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-K
- Color Multi
- Recommended Age 4-6 Years
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 01328BBP
- Zoro # G7556729
- Country of Origin United States
- Category Toys & Games
Details
Material | Paper |
Recommended Grade | Grade PK-K |
Color | Multi |
Recommended Age | 4-6 Years |
Includes | 1 book |
Description
This 56-page book contains several of our best-selling deductive thinking puzzles. It develops the logic, reading comprehension, and mental organization skills vital to achieving higher grades and top test scores in all subjects. These award-winning, fun puzzles are also great for developing real-life, problem-solving skills!
Students learn to carefully analyze each Mind Benders® story and its clues, identifying logical associations between people, places, and things. The key is to make sure you get all the information out of each clue, by starting with the most obvious associations, then deducing the less obvious associations until everything finally fits together.
Step-by-step instructions and detailed answers are included. Puzzles increase in difficulty.
Students learn to carefully analyze each Mind Benders® story and its clues, identifying logical associations between people, places, and things. The key is to make sure you get all the information out of each clue, by starting with the most obvious associations, then deducing the less obvious associations until everything finally fits together.
Step-by-step instructions and detailed answers are included. Puzzles increase in difficulty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN CLEAR LINUS ORG 4X16X3"" (53030)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50 (75560)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- THE CRITICAL THINKING CO Balance Benders™ Level 1, Grades 4-12+ (06702BBP)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- EDUCATIONAL INSIGHTS Magnetic Sight Words and Sentence Builders (1610)
- SOUVENIRS 13 x 39 in. MLB New York Mets Game Day in the Dog House Puzzle 1000 Piece (SO4248054)
- MELISSA & DOUG Slice + Toss Salad Set (9310)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- The Critical Thinking Co Toys & Games