Shop All Toys & Games
The Critical Thinking Co
Mind Benders, Beginning Book 2, Grades 1-2
Mfr # 01330BBP
Zoro # G100926375
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Book
- Color Multi
- Recommended Grade Grade 1-2
- Recommended Age 6-8 years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 01330BBP
- Zoro # G100926375
- Country of Origin United States
- Category Toys & Games
Details
Includes | 1 Book |
Color | Multi |
Recommended Grade | Grade 1-2 |
Recommended Age | 6-8 years |
Material | Paper |
Description
Mind Benders, our best-selling deductive thinking puzzles, develop the logic, reading comprehension, and mental organization skills vital to achieving high grades and top test scores in all subjects. They're also great for developing real-life, problem solving skills.
Your child will carefully analyze each Mind Benders story and its clues, identifying logical associations between people, places, and things. The key is to start with the most obvious associations, then deduce less obvious associations until everything finally fits together.
Your child will carefully analyze each Mind Benders story and its clues, identifying logical associations between people, places, and things. The key is to start with the most obvious associations, then deduce less obvious associations until everything finally fits together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Pink, Pk1000 (5CXL8)
- GREAT PAPERS Foil Certificate, Gold Twinkle, PK50 (038963)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- THE CRITICAL THINKING CO Balance Benders™ Level 1, Grades 4-12+ (06702BBP)
- MELISSA & DOUG Zoo Friends Hand Puppets (9081)
- M-D Md Building Products 91868 84 in. White Vinyl Clad Foam Replacement Weatherstrip (146467)
- STANLEY JR. Stanley Jr. Pull Back Sports Car Kit and Tool Set Wood Multicolored 5 pc (STJK030-T05-SY)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- The Critical Thinking Co Toys & Games