Shop All Books
The Critical Thinking Co
Math Detective Book, A1, Grade 5-6
Mfr # 03902BBP
Zoro # G200926435
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 5-6
- Recommended Age 10-12 years
- Material Paper
- Color Multi
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 03902BBP
- Zoro # G200926435
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 5-6 |
Recommended Age | 10-12 years |
Material | Paper |
Color | Multi |
Includes | 1 Book |
Description
This 128-page book uses topics and skills drawn from national math standards to prepare your students for advanced math courses and assessments that measure reasoning, reading comprehension, and writing in math.
Students read a short story that includes a chart, table, or graph. Next they answer critical thinking questions to improve their understanding of the math concept and develop their critical thinking (comprehension) skills. Students can't just scan the story for answers—they must carefully analyze and synthesize the information from the text and the chart, table, or graph to explain and support their answers.
The questions in Math Detective A1 are modeled after questions found on high-stakes math assessments, but require more critical thinking. These problems are excellent preparation for assessments that require students to explain and support their answers.
Stories are age-relevant, high-interest, and show students that math is integral to everyday activities. This book contains a lesson that explains the concept of evidence, a chart of activity topics and key ideas to help parents and teachers select activities, and detailed answers.
The activities in Math Detective A1 are organized around these math concepts:
Number and Numeration
Operations
Geometry
Probability
Statistics
Pre-Algebra
Students read a short story that includes a chart, table, or graph. Next they answer critical thinking questions to improve their understanding of the math concept and develop their critical thinking (comprehension) skills. Students can't just scan the story for answers—they must carefully analyze and synthesize the information from the text and the chart, table, or graph to explain and support their answers.
The questions in Math Detective A1 are modeled after questions found on high-stakes math assessments, but require more critical thinking. These problems are excellent preparation for assessments that require students to explain and support their answers.
Stories are age-relevant, high-interest, and show students that math is integral to everyday activities. This book contains a lesson that explains the concept of evidence, a chart of activity topics and key ideas to help parents and teachers select activities, and detailed answers.
The activities in Math Detective A1 are organized around these math concepts:
Number and Numeration
Operations
Geometry
Probability
Statistics
Pre-Algebra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (HP 200)
- ZORO SELECT 6" x 11" Portable Storage Clipboard, Black (12206)
- THE CRITICAL THINKING CO Building Thinking Skills® Book, Level 3, Grade 7-12+ (05243BBP)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Language Arts, Grade 5-12 (04601BBP)
- THE CRITICAL THINKING CO Word Roots Book Level 2 (3752)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- The Critical Thinking Co Books