Shop All Books
The Critical Thinking Co
Editor in Chief Level 3
Mfr # 09712BBP
Zoro # G1422472
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Color Multi
- Material Paper
- Recommended Grade Grade 9-12
- Recommended Age 14-18 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 09712BBP
- Zoro # G1422472
- Country of Origin United States
- Category Books
Details
Includes | 1 book |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 9-12 |
Recommended Age | 14-18 Years |
Description
Editor in Chief® Level 3 improves students' grammar, punctuation, spelling, capitalization, and attention to detail using a standards-based thinking approach rather than drill and practice. This effective method teaches students to carefully analyze and edit stories that contain errors in writing mechanics and story details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDX EDUCATION Sheet Magnifier, 8.7in x 5.5in, PK3 (CTU48123)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- BRAND MANAGEMENT GROUP Hp Evdy Adh Matt Polyp 42Inx75Ft 2 Pack (C0F20A)
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1x2.63, PK750 (08160)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- THE CRITICAL THINKING CO Building Thinking Skills® Book, Level 3, Grade 7-12+ (05243BBP)
- THE CRITICAL THINKING CO Word Roots Book Level 2 (3752)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Language Arts, Grade 5-12 (04601BBP)
- SHELL EDUCATION 180 Days of Social Studies for Second Grade (51394)
- The Critical Thinking Co Books