Shop All Books
The Critical Thinking Co
Editor in Chief Level 1
Mfr # 09710BBP
Zoro # G1420838
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Grade Grade 4-5
- Recommended Age 9-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 09710BBP
- Zoro # G1420838
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 4-5 |
Recommended Age | 9-11 Years |
Description
The Editor in Chief® Level 1 book includes 12 easy-to-understand lessons in grammar and mechanics and 69 activity pages. The lessons include the following: content, capitalization, punctuation, spelling rules, nouns, pronouns, adjectives, adverbs, articles, verbs, agreement, conjunctions, prepositions, interjections, confusing word pairs, negative words, homophones, homographs, run-on sentences, and sentence fragments. After learning a lesson, students apply the rules by correcting the errors, and reviews provide more challenging practice of the multiple skills already taught. Detailed answers are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- OIC Wall Files, Letter, 13"x4-1/8"x7", 2/BX, Black 2PK (OIC21405)
- MARSH Hand-Operated Stencil Machine, Black (H)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Building Thinking Skills® Book, Level 3, Grade 7-12+ (05243BBP)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Language Arts, Grade 5-12 (04601BBP)
- THE CRITICAL THINKING CO Word Roots Book Level 2 (3752)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily 6-Trait Writing, Teacher Edition, Grade 7 (6027)
- The Critical Thinking Co Books