Shop All Books
The Critical Thinking Co
Daily Mind Builders™ - Language Arts, Grade 5-12
Mfr # 04601BBP
Zoro # G7554665
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 10+ Years
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Grade Grade 5+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Critical Thinking Co
- MFR # 04601BBP
- Zoro # G7554665
- Country of Origin United States
- Category Books
Details
Recommended Age | 10+ Years |
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 5+ |
Description
This 136-page book is comprised of intriguing activity pages to wake up sleepy brains for the day's lessons. Each activity page takes about 5-15-minutes to solve and develops the most important reading comprehension skill found on all standardized reading tests. Synthesizing disparate information and using the result to produce a reasonable conclusion is an essential skill assessed on standardized reading tests. This comprehension skill usually determines a student's reading score—and every Daily Mind Builders: Language Arts activity develops this skill.
The first puzzle is a short, true mystery. Its solution requires careful reading, inferential reasoning, and deductive thinking. The second puzzle involves deductive thinking, and is designed to build vocabulary and associative thinking skills. This puzzle uses a process of elimination involving the meanings of words or relationships between words. Try a sample and you'll be hooked!
The best use of these books is when presented as a non-threatening, non-graded, fun activity where students are praised for all logical answers even if they don't happen to be the correct answers. Remember, in critical thinking, the journey is as important as the destination, and all reasonable efforts at critical thinking should be commended.
These intriguing puzzles can also be used as a:
Motivational beginning activity as an addition to the curriculum.
Culminating activity after a lesson or at the end of the day.
Fill-in activity when there is an awkward time break during the school day.
Valid educational activity for students who finish assigned activities earlier than their classmates.
The first puzzle is a short, true mystery. Its solution requires careful reading, inferential reasoning, and deductive thinking. The second puzzle involves deductive thinking, and is designed to build vocabulary and associative thinking skills. This puzzle uses a process of elimination involving the meanings of words or relationships between words. Try a sample and you'll be hooked!
The best use of these books is when presented as a non-threatening, non-graded, fun activity where students are praised for all logical answers even if they don't happen to be the correct answers. Remember, in critical thinking, the journey is as important as the destination, and all reasonable efforts at critical thinking should be commended.
These intriguing puzzles can also be used as a:
Motivational beginning activity as an addition to the curriculum.
Culminating activity after a lesson or at the end of the day.
Fill-in activity when there is an awkward time break during the school day.
Valid educational activity for students who finish assigned activities earlier than their classmates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- OMEGA Omega Npc0480Muf1 Tra-Sta Deep Drawer Organizer Kit (NPC0480MUF1)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96974)
- THE CRITICAL THINKING CO Word Roots Book Level 2 (3752)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Social Studies, Grade 5-12 (04603BBP)
- THE CRITICAL THINKING CO Reading Detective® Beginning, Grade 3-4 (01506BBP)
- BARCHARTS PUBLISHING 8th Grade Math Guide (9781423225100)
- The Critical Thinking Co Books