Shop All Toys & Games
The Critical Thinking Co
Balance Benders, Grades 6-12+
Mfr # 06703BBP
Zoro # G000926345
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Material Paper
- Recommended Grade Grade 6-12
- Color Multi
- Recommended Age 11-18 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Critical Thinking Co
- MFR # 06703BBP
- Zoro # G000926345
- Country of Origin United States
- Category Toys & Games
Details
Includes | 1 Book |
Material | Paper |
Recommended Grade | Grade 6-12 |
Color | Multi |
Recommended Age | 11-18 years |
Description
Move over Sudoku, here come Balance Benders! You can use these activities as quick, fun logic problems or as stepping stones to success in algebra. Students develop problem-solving skills and pre-algebra skills as they solve balance puzzles that are more fun and addictive than Sudoku puzzles! Students must analyze each balance to identify the clues, and then synthesize the information to solve the puzzle. Try one—and then try to stop!
Balance Benders puzzles spiral—gradually introducing more challenging concepts to give students the confidence and ability to master algebra word problems.
Balance Benders puzzles spiral—gradually introducing more challenging concepts to give students the confidence and ability to master algebra word problems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- OKI DATA Black Toner Cartridge 5K YLD (44469813)
- THE CRITICAL THINKING CO Balance Benders™ Level 1, Grades 4-12+ (06702BBP)
- POPULAR PLAYTHINGS Magville House Magnetic Building Blocks (63001)
- MELISSA & DOUG World Map Floor Puzzle (446)
- DOWLING MAGNETS Alnico Bar Magnets 3in Long, PK2 (731011)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- WOODLAND SCENICS All Scales LED Floodlight2 Piece (WOO5958)
- WARMIES Stuffed Animals Plush Pink 1 pc (CP-PIG-2)
- The Critical Thinking Co Toys & Games