The Costume King FH01CXL Dracula Fangs Clam Shell - Extra Large
Mfr # FH01CXL
Zoro # G503748192
Product Information
- Brand The Costume King
- MFR # FH01CXL
- Zoro # G503748192
- UPC # 741545102179
- Country of Origin Unknown
- Category Holiday Decor
Description
The Original! Designer(R)Dracula Fangs(R)are loved by by party-goers and actors worldwide because of their natural look and secure fit that enables them to talk easily and naturally, as well as drink cold beverages Designer Fangs can be worn many times without refills or adhesives. Each set includes a of non-toxic Alpha One(TM) Thermoplastic and complete instructions to create a fit. The also has a scan-able QR code for access to a demonstration video for perfect fitting techniques. Natural tooth color and superior product quality and finish make these the finest fangs Extra Large-size fangs in coffin with clamshell outer pack, ideal for hanging on display.
Specifications- Gender: Adult
- Country of origin: United States America
- Size: Extra Large
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- THE COSTUME KING The Costume King SEW70029 Life Dog Adult Mask; One Size (SEW70029)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- LEMAX CLYDES TRCKNG SERVC&REPR (35054)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752965 Shatterproof Winter White 4-Finish Christmas Ball Ornaments (31752965)
- DECORIS Multicolored Dancing Reindeer or Santa Indoor Christmas Decor (548684)
- ALEXANDER TARON Alexander Taron 044-011 Dregeno Wooden Toy - Small Village with a Train (044-011)
- TRUCO Succ in Metalic Iridescent Skull Ceramic 3.75X4.5X4 (TR2969255)
- The Costume King Holiday Decor