Shop All Arm, Back, and Foot Rests
The Comfortmakers
Massage Seat Cushion, Polyurethane Black
Mfr # 91061
Zoro # G1826721
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Memory Foam
- Comfort Settings Self Adjusting Foam
- Type Memory Foam
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Comfortmakers
- MFR # 91061
- Zoro # G1826721
- UPC # 034238910619
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Seat Height (In.) | 17 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 17 1/2 in |
Overall Length | 17 in |
Details
Item | Seat Cushion |
Color | Black |
Material | Memory Foam |
Comfort Settings | Self Adjusting Foam |
Type | Memory Foam |
Finish | Black |
Includes | Adjustable Strap |
For Use With | Home or Office Seating |
Series | The ComfortMakers |
Product Type | Massage Seat Cushion |
Features | Flame Retardant & Washable Fabric |
Mount Type | Hook and Loop Strip |
Adjustments | Forward/Backward Tilt |
Description
Seat Cushion, Color Black, Features Flame Retardant & Washable Fabric, Material Memory Foam, Overall Height 17 1/2 in, Overall Length 17 in, Overall Width 2 3/4 in, Product Type Massage Seat Cushion, Finish Black, For Use With Home or Office Seating, Mount Type Hook and Loop Strip, Adjustments Forward/Backward Tilt, Includes Adjustable Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- BAXTON STUDIO Corey Sand Upholstered and Dark Brown Finished Wood Dining Bench (171-10922)
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- THE COMFORTMAKERS Backrest, Memory Foam, Black (92061)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- MOUNT-IT Adjustable Foot Rest w/Six Height Setti (MI-7807)
- DMI Posture Corrector, 2XL Cotton/Elastic (632-6224-1936)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- FELLOWES Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver (8035001)
- The Comfortmakers Arm, Back, and Foot Rests