Shop All Bacteria & Dust Control Mats
The Coburn Co
Disinfectant Mats
Mfr # 4593424
Zoro # G202696367
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mat Color Blue
- Material Poly Mesh
- Overall Width 34 in
- Overall Length 24 in
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Coburn Co
- MFR # 4593424
- Zoro # G202696367
- UPC # 85845303714
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 34 in |
Overall Length | 24 in |
Height | 1.1 |
Outside Diameter | 4 |
Details
Mat Color | Blue |
Material | Poly Mesh |
Description
Keeping your animal enclosures or food storage facilities clean and safe has never been easier! Simply place this Disinfectant Mat at the entrance to hog pens, poultry houses, animal premises and fruit, vegetable or grain storage facilities. When saturated, the mat disinfects boots and shoes as workers or visitors enter. Use with Virkon Disinfectant Item #151210 (sold separately). NOTE: It's recommended to rinse, dry and refill disinfectant mats weekly. Not recommended for use with chlorine-based disinfectants.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- ZORO SELECT Door Knob Hgr Tag, 9 x 4 In, Bk/Orn, PK10 (3XCX9)
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- THE COBURN CO Disinfectant Mats (4591818)
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- CONDOR Tacky Floor Mat, 18 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN14)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat (PS 2436 38 B)
- The Coburn Co Floor Mats