Shop All Carts, Caddies & Accessories
The Clincher
Mop/Broom Holder, 6 Handle, 34 In
Mfr # 333-6 WHT2
Zoro # G4058905
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Length 34 in
- Overall Width 5 1/2 in
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Clincher
- MFR # 333-6 WHT2
- Zoro # G4058905
- UPC # 790406051460
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 34 in |
Overall Width | 5 1/2 in |
Length | 34 in |
Overall Height | 7 1/2 in |
Overall Depth | 34 in |
For Handle Diameter | 1 in to 1 1/4 in |
Details
Color | White |
Material | Steel |
Item | Mop and Broom Holder |
Includes | Mounting Screws and 5 Hooks |
Features | 100% Post-Consumer Recyclable, Contains Over 30% Recycled Materials, Deep 4 inch Shelf at Top of Unit, Five Extra Hooks at Bottom of Unit, Spring Activated Rubber Cams |
Holds | (5) Handles with Holes, (6) Mops and Brooms |
For Product Type | Brooms, Mops |
Frame Finish | White Gloss |
Description
Mop and Broom Holder, Color White, For Product Type Brooms, Mops, For Handle Diameter 1 in to 1 1/4 in, Overall Length 34 in, Overall Width 5 1/2 in, Overall Height 7 1/2 in, Overall Depth 34 in, Holds (5) Handles with Holes, (6) Mops and Brooms, Features 100 Percent Post-Consumer Recyclable, Contains Over 30 Percent Recycled Materials, Deep 4 inch Shelf at Top of Unit, Five Extra Hooks at Bottom of Unit, Spring Activated Rubber Cams, Frame Finish White Gloss, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- LIBMAN Libman Commercial Copper Mesh Scrubber, 2-Pack - (73)
- BEARPAW Hand Cleaner 18 Oz. Case Of 6 (BP632)
- MOERMAN Drywalker Flex Complete Set (25962)
- UNGER ErgoTec Ninja Scraper Holster (HT150)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- MOBILE-PACK Premium Housekeeping Carts (24500)
- MOERMAN Lock Casters Set of Four (24363)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart (FG9T7500BLA)
- The Clincher Carts, Caddies & Accessories