Shop All Roof Repair Products and Tools
The Brush Man
Turboroofer 32” Field Torch Kit
Mfr # TORCH KIT
Zoro # G805834357
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # TORCH KIT
- Zoro # G805834357
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 32" |
Details
Item | Roofers Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- CARRIER Blower Motor, 208/230/460V, 56Y (HD58FE651)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- MCDONNELL & MILLER Low Water Cutoff, Snap Switch (157S-RL)
- THE BRUSH MAN 911 Emergency Leak-Proof Roof Patch (ROOF-PATCH)
- THE BRUSH MAN Double Fork Nylon Seam Roller, 1/2” X 2”, 12PK (SEAM-170-1/2N)
- THE BRUSH MAN Replacement Roller For #Spreader-Btrdbl (27”), 9PK (SPREADER-RLRDBL)
- THE BRUSH MAN Single Fork Silicone Roller (#Seam-1.75R), Brass Roller, 5PK (SEAM-1.75RBRASS)
- THE BRUSH MAN 7” Economy Roofing Brush, Tapered/Threaded Hdl Hole, 12PK (RWT-7TT)
- THE BRUSH MAN Heavy Duty Roofers Deep Hook Knife Blade, 100PK (BLADE-DEEP-HKHD)
- PALRAM UNIV PLASTIC CLOSURE VERT, 60PK (401036)
- The Brush Man Roof Repair Products and Tools