Shop All Roof Repair Products and Tools
The Brush Man
Turboroofer 32” & 18” Field Torch Kit Combo
Mfr # TORCH KIT COMBO
Zoro # G005834379
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32" and 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # TORCH KIT COMBO
- Zoro # G005834379
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 32" and 18" |
Details
Item | Roofers Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Sensor (A-520-2-A-1)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- THE BRUSH MAN Better Spreader Adhesive Roller, 14” Single Wide W/Roller (SPREADER-BTRSNG)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- THE BRUSH MAN 911 Emergency Leak-Proof Roof Patch (ROOF-PATCH)
- THE BRUSH MAN Vee Manifold, Standard - Molded Urethane Body (VEE-MANIFOLD)
- THE BRUSH MAN Double Fork Steel Seam Roller, 2” X 2”, 5PK (SEAM-2S)
- SUNTOP IRN .063 Red Brick 26x72in, 10PK (190825)
- The Brush Man Roof Repair Products and Tools