Shop All Shovels and Scoops
The Brush Man
Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Figerglass Handle, 3PK
Mfr # SPADE-3-LFG-I
Zoro # G505834343
product price: $170.99
/pk 3, $57.00/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Spade
- Handle Material Fiberglass
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SPADE-3-LFG-I
- Zoro # G505834343
- UPC # 48796573209
- Country of Origin Korea, Republic of
- Category Shovels and Scoops
Details
Item | Tear-Off Spade Shovel |
Blade Type | Spade |
Handle Material | Fiberglass |
Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- AUDUBON PARK Suet Basket Feeder (12331)
- ALLIED PRECISION De-Icer Drain Plug 1500W (DT15)
- SUNSHINE Biscuit Dog Pb Medium Bulk (2896)
- THE BRUSH MAN #2 Square Point Shovel, 60.8 in L (SHOVEL-SQ-LW2-I)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 58.7 in L (SPADE-3-LSTL-I)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- THE BRUSH MAN #2 Coal Shovel, Stainless Steel, Wood Handle W/ D-Grip, 3PK (SHOVEL-CO-DW2-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- RADIUS GARDEN Pro-Lite Shovel, Carbon Steel (25211)
- The Brush Man Shovels and Scoops