Shop All Shovels and Scoops
The Brush Man
Tear-Off Spade W/ Fulcrum, Serrated Edge, Long Figerglass Handle, 3PK
Mfr # SPADE-3-LFG-S-I
Zoro # G205834353
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Spade
- Handle Material Fiberglass
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Brush Man
- MFR # SPADE-3-LFG-S-I
- Zoro # G205834353
- UPC # 48796573308
- Country of Origin Korea, Republic of
- Category Shovels and Scoops
Details
Blade Type | Spade |
Handle Material | Fiberglass |
Item | Tear-Off Spade Shovel |
Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, Medium (AF2-M)
- POWER HOUSE 1.5 in. Split Nut Pump Union with Screws Short Collar (PO972236)
- LOGO BRANDS Detroit Lions 2017 Logo Elite Chair (611-12E-1)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan (1205BEI)
- THE BRUSH MAN #2 Coal Shovel, Stainless Steel, Wood Handle W/ D-Grip, 3PK (SHOVEL-CO-DW2-I)
- THE BRUSH MAN #2 Scoop, Stainless Steel, D-Grip Wood Handle, 3PK (SCOOP-ST-DW2-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Figerglass Handle, 3PK (SPADE-3-LFG-I)
- THE BRUSH MAN #8 Scoop, Steel, Long Wood Handle, 3PK (SCOOP-ST-LW8-I)
- THE BRUSH MAN #12 Scoop, Aluminum, Wood Handle W/ D-Grip, 3PK (SCOOP-AL-DW12-I)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- The Brush Man Lawn & Garden Tools