Shop All Shovels and Scoops
The Brush Man
Tear-Off Spade Shovel, Steel Blade, 60.2 in L
Mfr # SPADE-LW-I
Zoro # G105834354
product price: $154.99
/pk 3, $51.66/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Type Spade
- Handle Type Straight
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SPADE-LW-I
- Zoro # G105834354
- UPC # 48796574008
- Country of Origin Korea, Republic of
- Category Shovels and Scoops
Dimensions
Handle Length | 60.2 in |
Details
Blade Material | Steel |
Blade Type | Spade |
Item | Tear-Off Spade Shovel |
Handle Type | Straight |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Lift Arm Repair End 1 7/16" ID, 3" OD For Industrial Tractors; (3013-1482)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-6X8)
- YARDGARD Lag Screw Hinge, 5/8"X4-1/2" (328506C)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 58.7 in L (SPADE-3-LSTL-I)
- THE BRUSH MAN #2 Coal Shovel, Stainless Steel, Wood Handle W/ D-Grip, 3PK (SHOVEL-CO-DW2-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Wood Handle, 3PK (SPADE-3-LW-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- THE BRUSH MAN #2 Scoop, Stainless Steel, D-Grip Wood Handle, 3PK (SCOOP-ST-DW2-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Figerglass Handle, 3PK (SPADE-3-LFG-I)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- The Brush Man Lawn & Garden Tools