Shop All Shovels and Scoops
The Brush Man
Tear-Off Spade Shovel, Steel Blade, 58.7 in L
Mfr # SPADE-3-LSTL-I
Zoro # G205834346
product price: $171.99
/pk 3, $57.33/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Blade Type Spade
- Blade Material Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SPADE-3-LSTL-I
- Zoro # G205834346
- UPC # 48796573407
- Country of Origin Korea, Republic of
- Category Shovels and Scoops
Dimensions
Handle Length | 58.7 in |
Details
Item | Tear-Off Spade Shovel |
Handle Type | Straight |
Blade Type | Spade |
Blade Material | Steel |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYMER PRODUCTS Polymer Products 3212-51630 Replacement Globes for String Lights - Blue (3212-51630)
- MTD Trans Asm-Hydro Lh (618P07468)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine, Ergonomic Handle (34576)
- DB ELECTRICAL Master Cylinder for Case International Tractor 3220 Others - 1287843C92 (1701-1601)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 60.2 in L (SPADE-LW-I)
- THE BRUSH MAN #2 Square Point Shovel, 61 in L (SHOVEL-CO-LW2-I)
- THE BRUSH MAN #8 Scoop, Steel, Long Wood Handle, 3PK (SCOOP-ST-LW8-I)
- THE BRUSH MAN #2 Coal Shovel, Stainless Steel, Wood Handle W/ D-Grip, 3PK (SHOVEL-CO-DW2-I)
- THE BRUSH MAN #2 Scoop, Stainless Steel, D-Grip Wood Handle, 3PK (SCOOP-ST-DW2-I)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- The Brush Man Lawn & Garden Tools