Shop All Tarps
The Brush Man
Tarp, Blue, Polypropylene
Mfr # TARP 30X50BLU
Zoro # G905834332
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Tarp Material Polypropylene
- Length 30' X 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # TARP 30X50BLU
- Zoro # G905834332
- UPC # 48796431400
- Country of Origin China
- Category Tarps
Dimensions
Length | 30' X 50' |
Details
Color | Blue |
Material | Polypropylene |
Tarp Material | Polypropylene |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS NFL Buffalo Bills Black Metal Hitch Cover (21496)
- ATTWOOD MARINE Heavy Duty Adjustable Rod Holder w/Flush Mount (5014-4)
- OSMOCOTE 277260 Flower & Vegetable Plant Food, 2 lb. (OS574629)
- MI-T-M Banjo Connector (23-0285)
- THE BRUSH MAN 20 ft x 40 ft Tarp, Blue (TARP 20X40BLU)
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X16)
- MAURITZON Heavy Duty Tarp, Vinyl Nylon (VN-0808)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-30X30)
- XPOSE SAFETY 20 ft x 35 ft 5 mil Tarp, Blue, Polyethylene (BT-2035-X)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX4)
- The Brush Man Tarps