Shop All Brooms
The Brush Man
Synthetic Upright Broom, 12” Sweeping Width, 12PK
Mfr # HPA-L
Zoro # G004416170
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # HPA-L
- Zoro # G004416170
- Country of Origin United States
- Category Brooms
Dimensions
Block Width | 4.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ODOR ELIMINATOR Super Odor Eliminator Gallon, PK4 (SOEG)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20116 (GJO20116)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- THE BRUSH MAN 30” Fine Floor Sweep, Black Tampico Fill, 12PK (FB130)
- THE BRUSH MAN 36” Fine-Medium Floor Sweep, Synthetic Fill, 12PK (FB136P)
- THE BRUSH MAN 30” Fine Floor Sweep, Synthetic Fill, 12PK (FB230P)
- THE BRUSH MAN 36” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2936)
- THE BRUSH MAN 30” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2930)
- THE BRUSH MAN 100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK (WHISK ALL CORN)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- The Brush Man Brooms