Shop All Scissors
The Brush Man
8” Shears, Oversize Grip, 3-1/2” Length Of Cut, 6PK
Mfr # SHEARS 210 LEFT
Zoro # G805834272
product price: $313.99
/pk 6, $52.33/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8"
- Cutting Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SHEARS 210 LEFT
- Zoro # G805834272
- UPC # 48796560209
- Country of Origin United States
- Category Scissors
Dimensions
Size | 8" |
Cutting Length | 3-1/2" |
Details
Item | Shears |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- TOMBOW DUAL BRUSH SET 10 BRIGHT (56185)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- THE BRUSH MAN 10” Shears, Oversize Grip, 4-3/4” Length Of Cut, 6PK (SHEARS 208LR)
- THE BRUSH MAN 10” Left-Handed Bent Trimmer, 6PK (SHEARS 210LR)
- AMPCO SAFETY TOOLS Shears Cutting 3" Cut Length (S-59)
- SCOTCH Scotch 1428 Multi-Purpose Scissors- Pointed- 8" Length- 3-3/8" Cut- Red/Gray (1428)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, Black/Red (00600)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- The Brush Man Scissors