Shop All Squeegees
The Brush Man
48” Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS348
Zoro # G605834328
product price: $353.99
/pk 6, $59.00/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS348
- Zoro # G605834328
- UPC # 48796070500
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 48" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 4 gal Lemon Scent Kitchen Trash Bags Drawstring 34 pk, 34PK (79314)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- THE BRUSH MAN 3M Scotch-Brite 6” X 9” Hand Pad, 20PK (PAD-HAND-8447-P)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZCA3)
- The Brush Man Squeegees