Shop All Paint Brushes
The Brush Man
4" Paint Brush Multipack Paint Brush, 12 PK
Mfr # PB4HD
Zoro # G104416551
product price: $27.45
/pk 12, $2.29/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # PB4HD
- Zoro # G104416551
- UPC # 48796150806
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Paint Brush Multipack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #3 Marking Paint Brush, White China Bristle (00283)
- INSL-X BY BENJAMIN MOORE Interior/Exterior Paint, Satin, Water Base, Saddle Brown, 1 gal (CTS399899-01)
- ENCORE PLASTICS Paint Pail Plstc W Handle 5Qt (05166)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 6 PK (10-3)
- THE BRUSH MAN 3" Paint Brush Multipack Paint Brush, 12 PK (PB3HD)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2HD)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB832-2)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- THE BRUSH MAN 1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1/2)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4)
- PURDY Bestt Liebco Master 2 in. Round Trim Paint Brush (552565300)
- The Brush Man Paint Brushes