Shop All Paint Brushes
The Brush Man
4" Paint Brush Multipack 30 PK
Mfr # PB-4F
Zoro # G204416574
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Brush Man
- MFR # PB-4F
- Zoro # G204416574
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Brush Style | Paint Brush Multipack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD315)
- WARNER Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint (10331C)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1/2 pt (371153)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB832-1)
- THE BRUSH MAN 3" Chip Brush, 24 PK (PB3)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB31720)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB11-1-1/2)
- THE BRUSH MAN 1-1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1-1/2)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- The Brush Man Paint Brushes