Shop All Squeegees
The Brush Man
36” Floor Squeegee, Gray Non-Marking, 6PK
Mfr # FS336G
Zoro # G805834203
product price: $220.99
/pk 6, $36.83/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS336G
- Zoro # G805834203
- UPC # 48796071101
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 36" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Spray (SW051R)
- GUARDAIR Liquid Shut-Off Assembly, Cage and Float (N638)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 48” Floor Squeegee, Black Buna Blend Rubber, 6PK (FS348)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- GLOBAL EQUIPMENT Global Industrial„¢ Rear Squeegee Blade for 34" and 40" Auto Ride-On Floor Scrubber (C030020)
- The Brush Man Squeegees