Shop All Squeegees
The Brush Man
36” Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS336
Zoro # G305834215
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS336
- Zoro # G305834215
- UPC # 48796070401
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 36" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO KNIT RAGS 12X12"" 4LB (10817)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK (19708)
- ITW PRO BRANDS , SPRAY NINE DISINF/CLEANR 5GL (26805)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ41200GR00 (FGQ41200GR00)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- The Brush Man Squeegees