Shop All Squeegees
The Brush Man
36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK
Mfr # FS36SE-3/16
Zoro # G405834283
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Brush Man
- MFR # FS36SE-3/16
- Zoro # G405834283
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 36" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Max Gel Clog Remover, 32oz Bottle, PK12 (694768)
- TOUGH GUY 32 oz. Red Trigger Sprayer (280288)
- HOOVER HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner (C2401)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- REMCO Vikan 20in Single Blade Ultra Hygiene Squeegee, Blue (71503)
- The Brush Man Squeegees