Shop All Squeegees
The Brush Man
36” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS336C
Zoro # G505834237
product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS336C
- Zoro # G505834237
- UPC # 48796070807
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 36" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Fitting Brush W/Handle 1In (31329)
- WINDEX Vinegar MultiSurface Spray, 23 fl oz (0.7 quart) Clean & Fresh, 8 PK (SJN312620CT)
- XERO Walnut Scrub Pad (WALNUTPAD)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- The Brush Man Squeegees