Shop All Mops
The Brush Man
32 Oz Mop Head, Cotton, PK12
Mfr # MOP C32
Zoro # G405834320
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 32 Oz
- Mop Head Material Cotton
- Mop Type Mop Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # MOP C32
- Zoro # G405834320
- UPC # 48796230508
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 32 Oz |
Details
Mop Head Material | Cotton |
Mop Type | Mop Head |
Item | Mop Head |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- TENNANT Rotary Brush, 26 in Dia, White (1041102)
- MR LONG ARM POLES Mr LongArm Plastic Pole Tip (0203)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- THE BRUSH MAN 20 Oz Mop Head, Cotton, PK12 (MOP C20)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 36”, 12PK (DM-CL-5X36)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 24”, 12PK (DM-CL-5X24)
- THE BRUSH MAN 16 Oz Mop Head, Cotton, PK12 (MOP C16)
- SWIFFER Swiffer 1000589 11.3 x 5.4 in. WetJet Wood Cloth Mop Refill - Pack of 12 (1000589)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- QUICKIE 1 in String Wet Mop, 28 oz Dry Wt, Snap On Connection, Blue, Polyester (72036M4)
- The Brush Man Floor Mops, Buckets & Wringers