Shop All Mops
The Brush Man
32 Oz Flat Mop Head, PK12
Mfr # MOP R32-LF
Zoro # G105834262
product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 32 Oz
- Mop End Type Flat
- Mop Type Mop Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # MOP R32-LF
- Zoro # G105834262
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 32 Oz |
Details
Mop End Type | Flat |
Mop Type | Mop Head |
Item | Mop Head |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Bag Filter Paper Disposable 10 Pack, PK10 (K69042940)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Red, Resin (1883563)
- 3M Cleaning Pad 5300N, 20", Blue, PK5 (5300N 394)
- THE BRUSH MAN 16 Oz Mop Head, Cotton, PK12 (MOP C16)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 24”, 12PK (DM-CL-5X24)
- THE BRUSH MAN 20 Oz Mop Head, Cotton, PK12 (MOP C20)
- THE BRUSH MAN Standard Looped-End Cotton Dust Mop, 5” X 36”, 12PK (DM-CL-5X36)
- SWIFFER SWIFFER WET WD RFIL 12CT (3700076562)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK542CT (BWK542CT)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-48 (KHES-LEBDM-48)
- The Brush Man Mops