Shop All Squeegees
The Brush Man
30” Floor Squeegee, Double-Sponge Non Marking, 4PK
Mfr # FS330-SPONGE
Zoro # G105834316
product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS330-SPONGE
- Zoro # G105834316
- UPC # 48796071408
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 30" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO 2 L Liquid Personal Soaps 6 PK (7926200)
- SORBO Natural Firm Squeegee Rubber 12 Pack 24 Inch, 12PK (1512H)
- TORK Tork Toilet Paper Roll White T34, Universal, 2-ply, 48 x 616 sheets, 240616 (240616)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 7.1 oz, 3 inD (2158425)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- THE BRUSH MAN 48” Floor Squeegee, Black Buna Blend Rubber, 6PK (FS348)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- The Brush Man Squeegees