Shop All Squeegees
The Brush Man
30” Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS330
Zoro # G005834331
product price: $138.99
/pk 6, $23.17/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS330
- Zoro # G005834331
- UPC # 48796070302
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 30" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR08040, IPC Eagle MPVR06545 (GSQ2028BX)
- AMERICO Porko Plus Burnishing Pads, 27" Diameter, Grayish Black, PK2 (401827)
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- THE BRUSH MAN 48” Floor Squeegee, Black Buna Blend Rubber, 6PK (FS348)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK (FS24SE-3/8)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- UNGER 22IN ErgoTec Soft Rubber Blister Pack (RT550)
- The Brush Man Squeegees