Shop All Plug Adapters
The Brush Man
24” Gfci Shock Shield, Lighted Triple Tap, 6PK
Mfr # EXT LT-GFCI-IL
Zoro # G605834199
product price: $310.99
/pk 6, $51.83/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # EXT LT-GFCI-IL
- Zoro # G605834199
- Country of Origin United States
- Category Plug Adapters
Dimensions
Wire Size | 24" |
Details
Item | Extension Cord |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- THE BRUSH MAN 2Ft Polar/Solar Triple Tap Adapter, Lighted End, 12PK (EXT 3ADPT-LTPOL)
- NEXTGEN 2.3 Stw Welder Extension Cords; 25 Ft (NE669624)
- AC WORKS 1FT SOOW 12/3 3-Prong L6-20 Male Plug to 6-15/20R 15/20A 250V Connector (L620620-012)
- LEVITON Outlet Adapter Gray 15A (00274-000)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1507L)
- The Brush Man Plug Adapters