Shop All Squeegees
The Brush Man
24” Floor Squeegee, Gray Non-Marking, 6PK
Mfr # FS324G
Zoro # G005834263
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Brush Man
- MFR # FS324G
- Zoro # G005834263
- UPC # 48796071002
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERCON CHEMICAL COMMERCIAL OVEN CLEANER; 4x1 Gal., 4PK (FICCB-SS-04X1-O749)
- GOLDEN STAR Wet Mop, Green, PK3, AWM94LG5-3PK (AWM94LG5-3PK)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- LIBMAN COMMERCIAL Microfiber Window Washer, 6PK (193)
- The Brush Man Squeegees