Shop All Squeegees
The Brush Man
24” Floor Squeegee, Double-Sponge Non Marking, 4PK
Mfr # FS324-SPONGE
Zoro # G005834201
product price: $96.89
/pk 4, $24.22/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS324-SPONGE
- Zoro # G005834201
- UPC # 48796071309
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- WHEEL MASTERS Wheel Masters WM11003 Voom! RV Cleaner and Degreaser - 1 Gallon (WM11003)
- GOFER PARTS Replacment Vac Motor - TD For Ametek 116565-29 (GVM120011)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1800-0GEV)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29363)
- The Brush Man Squeegees