Shop All Squeegees
The Brush Man
24” Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS324
Zoro # G005834287
product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS324
- Zoro # G005834287
- UPC # 48796070203
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKHAUSN Stoko Solopol Classic Hvy Dty Hand Cleaner 2000 Ml Soft Bottle, 6PK (PN98318706)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- CLOROX Lemon Verbena Scent Disinfecting Wipes 75 ct (32578)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Red, 1/4 Fold Poly Wrapped, Hydroknit, 50 Wipes, 12 1/2 in x 12 in, 4 PK (41029)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- MIDWEST RAKE Seal Coat Squeegee, 24", 82" Alum Handle (76811)
- The Brush Man Squeegees