Shop All Squeegees
The Brush Man
24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK
Mfr # FS24SE-3/8
Zoro # G905834219
product price: $153.99
/pk 6, $25.67/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS24SE-3/8
- Zoro # G905834219
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Red (41891EC05)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- ELITE MOPS & BROOMS Elite 24 oz Looped Polyester Blend Mop Refill (113-LOOPED-BB)
- ZORO SELECT Reclaimed White Knit Cloth Rag 50 lb. Varies Sizes, White (340-50N)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- TOUGH GUY TOUGH GUY White 18" Floor Squeegee (1EUA3)
- The Brush Man Squeegees