Shop All Squeegees
The Brush Man
24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK
Mfr # FS24SE-1/4
Zoro # G805834258
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS24SE-1/4
- Zoro # G805834258
- UPC # 48796080806
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK (V7658ENKR01)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- PDI Alcohol Gel, Hand Wipe, PK1000 (D43600)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- MIDWEST RAKE Squeegee, 24" L, 1/8" Notch (78128)
- The Brush Man Squeegees