Shop All Squeegees
The Brush Man
24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK
Mfr # FS24SE-1/2
Zoro # G105834286
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Brush Man
- MFR # FS24SE-1/2
- Zoro # G105834286
- UPC # 48796080905
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGD21306BL00)
- PINE-SOL Pine-Sol, PK 3 (60607)
- SPARTA 5 in W Pipe and Valve Brush, Lime, Polypropylene (45005EC75)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- The Brush Man Squeegees