Shop All Brooms
The Brush Man
24” Fine Floor Sweep, Black Tampico Fill, 12PK
Mfr # FB124
Zoro # G204416208
product price: $190.99
/pk 12, $15.92/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FB124
- Zoro # G204416208
- UPC # 48796010902
- Country of Origin Mexico
- Category Brooms
Dimensions
Block Width | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- WINDEX Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can, 6 PK (333813)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- THE BRUSH MAN Metal-Cased Stiff Synthetic Fill Upright Broom W/Chisel Point, 6PK (505)
- THE BRUSH MAN 24” Fine-Medium Floor Sweep, Synthetic Fill, 12PK (FB124P)
- THE BRUSH MAN All Corn (100%) 39” Lobby Broom, 8-1/2” Sweeping Width, 12PK (LOBBY)
- THE BRUSH MAN 36” Coarse Floor Sweep, Stiff Synthetic Fill, 12PK (FB1636S)
- THE BRUSH MAN 16” Street Broom, Orange Poly Fill, 6PK (ST16)
- THE BRUSH MAN 30” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2930)
- LIBMAN 10 in Sweep Face Lobby Broom, Black (915)
- The Brush Man Brooms