Shop All Squeegees
The Brush Man
24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK
Mfr # FS24CSE-3/16
Zoro # G305834338
product price: $216.99
/pk 6, $36.17/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS24CSE-3/16
- Zoro # G305834338
- UPC # 48796081001
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH6)
- DEWALT Regular Cartidge Filter, Wet/Dry vacuum (DXVC6910)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYU2)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Blue (3486108)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77155)
- The Brush Man Squeegees