Shop All Squeegees
The Brush Man
24” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS324C
Zoro # G605834281
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # FS324C
- Zoro # G605834281
- UPC # 48796070609
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Cotton Deck Mop (88)
- ALLPOINTS Cleaner/Disinfectant , Evap Coil (1431126)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Polypropylene, 135 Wipes, 12 in x 8 7/64 in, 6 PK (29710)
- ABANAKI Pneumatic Drum-Top Vacuum Head No Filter 35 cfm (QVAC1)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 36” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS336-SPONGE)
- THE BRUSH MAN 18” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS18SE-1/8)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- THE BRUSH MAN 36” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS36SE-3/16)
- MR. LONGARM Mr. LongArm 8900 Bug Squeegee and Sponge Combo - Head Only (8900)
- The Brush Man Squeegees