Shop All Tarps
The Brush Man
20 ft x 40 ft Tarp, Blue
Mfr # TARP 20X40BLU
Zoro # G404416312
product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # TARP 20X40BLU
- Zoro # G404416312
- UPC # 48796431202
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 40 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 40 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Standard Turf Bag, For MV650SPH (840189)
- NATIONAL HARDWARE Hanger Bike Gray (N112-100)
- LIVING ACCENTS Offset 10 ft. Tiltable Beige Patio Umbrella (H22SU5701)
- DRAMM Dramm ColorStorm Hose Crimper Fittings/Ferrules (10-17815)
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X25)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X12)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X40)
- X1 TOOLS 16 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0616)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X40)
- X1 TOOLS 20 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0820)
- The Brush Man Tarps