Shop All Tarps
The Brush Man
20 ft x 20 ft Tarp, Blue
Mfr # TARP 20X20BLU
Zoro # G704416319
product price: $154.99
/pk 6, $25.83/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # TARP 20X20BLU
- Zoro # G704416319
- UPC # 48796431004
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE 50 Gallon Flatback Stoneware Urn Rain Barrel, 50 Gallons, Sand (2233-1)
- FI-SHOCK In-Line Strainer Handle (300-305)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- MTD Snow Cab (19C30022OEM)
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- THE BRUSH MAN Tarp, Blue, Polypropylene (TARP 30X50BLU)
- THE BRUSH MAN 20 ft x 40 ft Tarp, Blue (TARP 20X40BLU)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-25X40)
- X1 TOOLS 20 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-1220)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- X1 TOOLS 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (X1T-CAN-VFR-CLE-0806)
- The Brush Man Tarps