Shop All Shovels and Scoops
The Brush Man
#2 Square Point Shovel, 61 in L
Mfr # SHOVEL-CO-LW2-I
Zoro # G205834377
product price: $180.99
/pk 3, $60.33/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Type Straight
- Blade Size #2
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SHOVEL-CO-LW2-I
- Zoro # G205834377
- UPC # 48796572509
- Country of Origin Korea, Republic of
- Category Shovels and Scoops
Dimensions
Handle Length | 61 in |
Blade Size | #2 |
Size | #2 |
Details
Blade Type | Square Point |
Handle Type | Straight |
Item | Square Point Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RhinoFLEX 45-Degree Swivel Fitting Clear (39847)
- RAPALA X-Rap® Magnum Stick 17 - HD Wahoo UV (XRMAGST17HDWHU)
- UNITED MARKETING Telescoping Handle Snow Brush w/ Ice Chisel Scraper, Adjusts from 32 in. to 42 in. Long (13054)
- US WEIGHT 50 lb Umbrella Base, Bronze (FUB1BZ)
- THE BRUSH MAN #2 Square Point Shovel, 60.8 in L (SHOVEL-SQ-LW2-I)
- THE BRUSH MAN #8 Scoop, Steel, Long Wood Handle, 3PK (SCOOP-ST-LW8-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Wood Handle, 3PK (SPADE-3-LW-I)
- THE BRUSH MAN #12 Scoop, Aluminum, Wood Handle W/ D-Grip, 3PK (SCOOP-AL-DW12-I)
- THE BRUSH MAN #2 Coal Shovel, Stainless Steel, Wood Handle W/ D-Grip, 3PK (SHOVEL-CO-DW2-I)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- The Brush Man Lawn & Garden Tools