Shop All Shovels and Scoops
The Brush Man
#2 Scoop, Stainless Steel, D-Grip Wood Handle, 3PK
Mfr # SCOOP-ST-DW2-I
Zoro # G005834348
product price: $111.99
/pk 3, $37.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
- Blade Size # 2
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # SCOOP-ST-DW2-I
- Zoro # G005834348
- UPC # 48796571953
- Country of Origin Korea, Republic of
- Category Shovels and Scoops
Dimensions
Blade Size | # 2 |
Size | #2 |
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- ROYAL OAK Hardwood Wood Pellets 20 lb (800-000-285)
- JOBES Organic Tomato Granular (09026)
- DIGI-FLEX Digi-Flex 10-3798 Fitness Hand Exerciser with Plastic Stand - Set of 5 (693506)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 58.7 in L (SPADE-3-LSTL-I)
- THE BRUSH MAN #2 Square Point Shovel, 60.8 in L (SHOVEL-SQ-LW2-I)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 60.2 in L (SPADE-LW-I)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- WESTWARD Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR8)
- The Brush Man Lawn & Garden Tools