Shop All Paint Brushes
The Brush Man
2 in Paint Brush Multipack 50 PK
Mfr # PB-2F
Zoro # G004416583
product price: $16.19
/pk 50, $0.32/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
- Brush Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Brush Man
- MFR # PB-2F
- Zoro # G004416583
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2 in |
Details
Brush Style | Paint Brush Multipack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle (144152230)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (14A688094)
- SHUR-LINE LED Extension Pole (2008290)
- XIM 1 Gal White UMA Acrylic Bonder and Primer/Sealer (11051)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2HD)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB832-1)
- THE BRUSH MAN 1" Paint Brush Multipack Paint Brush, 36 PK (PB1)
- THE BRUSH MAN 1-1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1-1/2)
- THE BRUSH MAN 2" Paint Brush Multipack 24 PK (PBP3972)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- The Brush Man Paint Brushes